Check Availability
  • RULAND MANUFACTURING 

    MJCC33 Size 14mm Aluminum Curved Jaw Coupling Hub, Keyway Size: 5mm x 2.3mm

  • Item # 30UP79
  • Mfr. Model # MJCC33-14-A
MJCC33 Size 14mm Aluminum Curved Jaw Coupling Hub, Keyway Size: 5mm x 2.3mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30UP79
Mfr. Model # MJCC33-14-A
UNSPSC #31163003
Shipping Weight 0.09 lbs
Country of Origin USA *
Item - Jaw Coupling Hubs Curved Jaw Coupling Hub
Size - Jaw Couplings MJCC33
Bore Dia. 14mm
Keyway Size 5mm x 2.3mm
Material - Hubs Aluminum
Outside Dia. 33.30mm
Assembled Coupling Length 44.30mm
Overall Length 44.30mm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms