Check Availability
  • RULAND MANUFACTURING 

    MJC51 Size 25mm Aluminum Curved Jaw Coupling Hub, Keyway Size: None

  • Item # 30UP69
  • Mfr. Model # MJC51-25-A
MJC51 Size 25mm Aluminum Curved Jaw Coupling Hub, Keyway Size: None
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30UP69
Mfr. Model # MJC51-25-A
UNSPSC #31163003
Shipping Weight 0.22 lbs
Country of Origin USA *
Item - Jaw Coupling Hubs Curved Jaw Coupling Hub
Size - Jaw Couplings MJC51
Bore Dia. 25mm
Keyway Size Type None
Material - Hubs Aluminum
Outside Dia. 50.80mm
Assembled Coupling Length 61.00mm
Overall Length 61.00mm
* This product's country of origin is subject to change

Welcome Sign In