Check Availability
  • RULAND MANUFACTURING 

    MJC33 Size 8mm Aluminum Curved Jaw Coupling Hub, Keyway Size: None

  • Item # 30UP57
  • Mfr. Model # MJC33-8-A
MJC33 Size 8mm Aluminum Curved Jaw Coupling Hub, Keyway Size: None
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30UP57
Mfr. Model # MJC33-8-A
UNSPSC #31163003
Shipping Weight 0.09 lbs
Country of Origin USA *
Item - Jaw Coupling Hubs Curved Jaw Coupling Hub
Size - Jaw Couplings MJC33
Bore Dia. 8mm
Keyway Size None
Material - Hubs Aluminum
Outside Dia. 33.30mm
Assembled Coupling Length 44.30mm
Overall Length 44.30mm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms