Check Availability
  • RULAND MANUFACTURING 

    JSC36 Size 7/8" Aluminum Curved Jaw Coupling Hub, Keyway Size: 3/16" x 3/32"

  • Item # 30UP44
  • Mfr. Model # JSC36-14-A
JSC36 Size 7/8" Aluminum Curved Jaw Coupling Hub, Keyway Size: 3/16" x 3/32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30UP44
Mfr. Model # JSC36-14-A
UNSPSC #31163003
Shipping Weight 0.49 lbs
Country of Origin USA *
Item - Jaw Coupling Hubs Curved Jaw Coupling Hub
Size - Jaw Couplings JSC36
Bore Dia. 7/8"
Keyway Size Type 3/16" x 3/32"
Material - Hubs Aluminum
Outside Dia. 2.25"
Assembled Coupling Length 3.15"
Overall Length 3.15"
* This product's country of origin is subject to change

Welcome Sign In