Check Availability
  • RULAND MANUFACTURING 

    JSC36 Size 1" Aluminum Curved Jaw Coupling Hub, Keyway Size: 1/4" x 1/8"

  • Item # 30UP45
  • Mfr. Model # JSC36-16-A
JSC36 Size 1" Aluminum Curved Jaw Coupling Hub, Keyway Size: 1/4" x 1/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30UP45
Mfr. Model # JSC36-16-A
UNSPSC #31163003
Shipping Weight 0.49 lbs
Country of Origin USA *
Item - Jaw Coupling Hubs Curved Jaw Coupling Hub
Size - Jaw Couplings JSC36
Bore Dia. 1"
Keyway Size 1/4" x 1/8"
Material - Hubs Aluminum
Outside Dia. 2.25"
Assembled Coupling Length 3.15"
Overall Length 3.15"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms