Check Availability
  • RULAND MANUFACTURING 

    JSC26 Size 5/8" Aluminum Curved Jaw Coupling Hub, Keyway Size: 3/16" x 3/32"

  • Item # 30UP33
  • Mfr. Model # JSC26-10-A
JSC26 Size 5/8" Aluminum Curved Jaw Coupling Hub, Keyway Size: 3/16" x 3/32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Aluminum Curved Jaw Coupling Hub is designed to help connect two shafts together. A complete assembly requires two hubs and one jaw coupling spider, available separately.
Show More Close
 

Technical Specifications

Item # 30UP33
Mfr. Model # JSC26-10-A
UNSPSC #31163003
Shipping Weight 0.15 lbs
Country of Origin USA *
Item - Jaw Coupling Hubs Curved Jaw Coupling Hub
Size - Jaw Couplings JSC26
Bore Dia. 5/8"
Keyway Size 3/16" x 3/32"
Material - Hubs Aluminum
Outside Dia. 1.63"
Assembled Coupling Length 2.09"
Overall Length 2.09"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms