Check Availability
  • RULAND MANUFACTURING 

    JS12 Size 1/4" Aluminum Curved Jaw Coupling Hub, Keyway Size: None

  • Item # 30UP02
  • Mfr. Model # JS12-4-A
JS12 Size 1/4" Aluminum Curved Jaw Coupling Hub, Keyway Size: None
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Aluminum Curved Jaw Coupling Hub is designed to help connect two shafts together. A complete assembly requires two hubs and one jaw coupling spider, available separately.
Show More Close
 

Technical Specifications

Item # 30UP02
Mfr. Model # JS12-4-A
UNSPSC #31163003
Shipping Weight 0.02 lbs
Country of Origin USA *
Item - Jaw Coupling Hubs Curved Jaw Coupling Hub
Size - Jaw Couplings JS12
Bore Dia. 1/4"
Keyway Size Type None
Material - Hubs Aluminum
Outside Dia. 0.75"
Assembled Coupling Length 1.07"
Overall Length 1.07"
* This product's country of origin is subject to change

Welcome Sign In