Check Availability
  • RULAND MANUFACTURING 

    JCC36 Size 1-1/4" Aluminum Curved Jaw Coupling Hub, Keyway Size: 1/4" x 1/8"

  • Item # 30UN91
  • Mfr. Model # JCC36-20-A
JCC36 Size 1-1/4" Aluminum Curved Jaw Coupling Hub, Keyway Size: 1/4" x 1/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Aluminum Curved Jaw Coupling Hub is designed to help connect two shafts together. A complete assembly requires two hubs and one jaw coupling spider, available separately.
Show More Close
 

Technical Specifications

Item # 30UN91
Mfr. Model # JCC36-20-A
UNSPSC #31163003
Shipping Weight 0.46 lbs
Country of Origin USA *
Item - Jaw Coupling Hubs Curved Jaw Coupling Hub
Size - Jaw Couplings JCC36
Bore Dia. 1-1/4"
Keyway Size 1/4" x 1/8"
Material - Hubs Aluminum
Outside Dia. 2.25"
Assembled Coupling Length 3.15"
Overall Length 3.15"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms