Check Availability
  • RULAND MANUFACTURING 

    JCC21 Size 1/2" Aluminum Curved Jaw Coupling Hub, Keyway Size: 1/8" x 1/16"

  • Item # 30UN85
  • Mfr. Model # JCC21-8-A
JCC21 Size 1/2" Aluminum Curved Jaw Coupling Hub, Keyway Size: 1/8" x 1/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Aluminum Curved Jaw Coupling Hub is designed to help connect two shafts together. A complete assembly requires two hubs and one jaw coupling spider, available separately.
Show More Close
 

Technical Specifications

Item # 30UN85
Mfr. Model # JCC21-8-A
UNSPSC #31163003
Shipping Weight 0.08 lbs
Country of Origin USA *
Item - Jaw Coupling Hubs Curved Jaw Coupling Hub
Size - Jaw Couplings JCC21
Bore Dia. 1/2"
Keyway Size 1/8" x 1/16"
Material - Hubs Aluminum
Outside Dia. 0.31"
Assembled Coupling Length 1.75"
Overall Length 1.75"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms