Check Availability
  • RULAND MANUFACTURING 

    JC26/JCC26/MJC41/MJCC41/MJS41 Urethane Curved Jaw Coupling Insert, Rated Torque: 194 in.-lb., Max. R

  • Item # 3HRE9
  • Mfr. Model # JD26/41-92Y
JC26/JCC26/MJC41/MJCC41/MJS41 Urethane Curved Jaw Coupling Insert, Rated Torque: 194 in.-lb., Max. R
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polyurethane Spiders
• Temp. range: -10° to 180°F
92 Shore A
Combination of good torque capabilities and effective shock dampening.
Curved Jaw Couplings
• Max. rpm: 8000
Offer zero-backlash with high torque and excellent shock dampening capabilities. Accommodate small amounts of angular, parallel, and axial misalignment. Provide electrical isolation and low inertia, and act as a failsafe coupling. Hubs have bright aluminum finish. A complete assembly requires 2 hubs and 1 spider, sold separately.
Show More Close
 

Technical Specifications

Item # 3HRE9
Mfr. Model # JD26/41-92Y
UNSPSC #31163003
Shipping Weight 0.03 lbs
Country of Origin USA *
Item - Jaw Coupling Spiders Curved Jaw Coupling Insert
Size - Jaw Couplings JC26/JCC26/MJC41/MJCC41/MJS41
Material - Spiders Urethane
Rated Torque 194 in.-lb.
Max. RPM 8000
HP Rating @ 100 RPM 0.3078
Temp. Range -10 Degrees to 180 Degrees F
Torsional Stiffness (Deg./In.-Lbs.) 0.012
Max. Axial Misalignment (In.) 0.05
Max. Parallel Misalignment (In.) 0.006
Max. Angular Misalignment 0.9 Degrees
Color Yellow
Width (In.) 0.542
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms