Check Availability
  • RULAND MANUFACTURING 

    JC16/JCC16/MJC25/MJCC25/MJS25 Urethane Curved Jaw Coupling Insert, Rated Torque: 150 in.-lb., Max. R

  • Item # 3HRE8
  • Mfr. Model # JD16/25-98R
JC16/JCC16/MJC25/MJCC25/MJS25 Urethane Curved Jaw Coupling Insert, Rated Torque: 150 in.-lb., Max. R
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3HRE8
Mfr. Model # JD16/25-98R
UNSPSC #31163003
Shipping Weight 0.01 lbs
Country of Origin USA *
Item - Jaw Coupling Spiders Curved Jaw Coupling Insert
Size - Jaw Couplings JC16/JCC16/MJC25/MJCC25/MJS25
Material - Spiders Urethane
Rated Torque 150 in.-lb.
Max. RPM 8000
HP Rating @ 100 RPM 0.2380
Temp. Range -10 Degrees to 180 Degrees F
Torsional Stiffness (Deg./In.-Lbs.) 0.024
Max. Axial Misalignment (In.) 0.03
Max. Parallel Misalignment (In.) 0.003
Max. Angular Misalignment 0.8 Degrees
Color Red
Width (In.) 0.333
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms