Check Availability
Hoist Ring,180 Pvt,69,300 lb. Load Cap. Hoist Ring,180 Pvt,69,300 lb. Load Cap. Hoist Ring,180 Pvt,69,300 lb. Load Cap.
  • RUD CHAIN 

    Hoist Ring,180 Pvt,69,300 lb. Load Cap.

  • Item # 1MLX5
  • Mfr. Model # 7901662
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Attach this hoist ring to machinery or static loads to lift, move, or position with a lifting sling. The load rings have springs to reduce vibration-induced noise. The heat-treated, high-tensile chromium-nickel-molybdenum steel has a high-visibility fluorescent pink powder coating that permanently changes color at increased temperatures. The color changes to a deep black with small bubbles if the chain/component reaches 752°F, to indicate overheating. This hoist ring also offers 100% electromagnetic crack detection.

Warning: The working load limit of an assembly is determined by the component with the lowest working load limit; do not exceed.
Show More Close
 

Technical Specifications

Item # 1MLX5
Mfr. Model # 7901662
UNSPSC #24101602
Catalog Page 1069
Shipping Weight 34.75 lbs
Country of Origin Germany *
Item Hoist Ring
Mounting Style Weld-On
Series VRBS
Pivot 180 Degrees
Swivel Angle 0 Degrees
Working Load Limit 69,300 lb.
Bail Dia. 5-7/64"
Standards DIN EN ISO 12100 T1 and T2, EN-1677

* This product's country of origin is subject to change

Compliance and Restrictions