Check Availability
  • RUD CHAIN 

    Hoist Ring,180 Pvt,35,270 lb. Load Cap.

  • Item # 1MLX4
  • Mfr. Model # 7992491
Hoist Ring,180 Pvt,35,270 lb. Load Cap. Hoist Ring,180 Pvt,35,270 lb. Load Cap. Hoist Ring,180 Pvt,35,270 lb. Load Cap.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Attach this hoist ring to machinery or static loads to lift, move, or position with a lifting sling. The load rings have springs to reduce vibration-induced noise. The heat-treated, high-tensile chromium-nickel-molybdenum steel has a high-visibility fluorescent pink powder coating that permanently changes color at increased temperatures. The color changes to a deep black with small bubbles if the chain/component reaches 752°F, to indicate overheating. This hoist ring also offers 100% electromagnetic crack detection.

Warning: The working load limit of an assembly is determined by the component with the lowest working load limit; do not exceed.
Show More Close
 

Technical Specifications

Item # 1MLX4
Mfr. Model # 7992491
UNSPSC #24101602
Catalog Page 1069
Shipping Weight 12.0 lbs
Country of Origin Germany *
Item Hoist Ring
Mounting Style Weld-On
Series VRBS
Pivot 180 Degrees
Swivel Angle 0 Degrees
Working Load Limit 35,270 lb.
Bail Dia. 3-35/64"
Standards DIN EN ISO 12100 T1 and T2, EN-1677
* This product's country of origin is subject to change

Compliance and Restrictions