Check Availability
  • RUD CHAIN 

    Hoist Ring, 360 Pivot, 660 lb.Load Cap.

  • Item # 16A759
  • Mfr. Model # 8500911
Hoist Ring, 360 Pivot, 660 lb.Load Cap. Hoist Ring,360 Pivot,660 lb.Load Cap. Hoist Ring,360 Pivot,660 lb.Load Cap.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Attach this Powerpoint® hoist ring to machinery or static loads to lift, move, or position with a lifting sling. It offers universal connection for hook-and-ring assemblies, round sling, loop, endless sling, and more. The double ball bearing enables friction-free turns, swivels, and tilts. The working load limit (WLL) is maintained during lift without unintended loosening; it adjusts to the load direction. The heat-treated alloy steel has a high-visibility fluorescent pink powder coating that permanently changes color at increased temperatures. The color changes to a deep black with small bubbles if the chain/component reaches 752°F, to indicate overheating. This hoist ring also offers 100% electromagnetic crack detection.

Warning: The working load limit of an assembly is determined by the component with the lowest working load limit; do not exceed.
Show More Close
 

Technical Specifications

Item # 16A759
Mfr. Model # 8500911
UNSPSC #24101602
Catalog Page 1069
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Hoist Ring
Mounting Style Bolt-On
Series VRS-F
Pivot 360 Degrees
Swivel Angle 0 Degrees
Working Load Limit 660 lb.
Thread Size M8 x 1.25
Dimension B 7/16"
Dimension C 11/32"
Dimension E 1"
Installation Torque 7 ft.-lb.
Standards EN 1677-1
Includes Tightening Key
* This product's country of origin is subject to change

Compliance and Restrictions