Check Availability
  • RUD CHAIN 

    Excavator Hook, 5500 lb. Load Cap.

  • Item # 16A762
  • Mfr. Model # 7991206
Excavator Hook, 5500 lb. Load Cap. Excavator Hook,5500 lb. Load Cap. Excavator Hook,5500 lb. Load Cap.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hook is designed for use with chain or cable (wire rope). Hook is used to help you secure and move loads with minimal effort.
Show More Close
 

Technical Specifications

Item # 16A762
Mfr. Model # 7991206
UNSPSC #24101602
Shipping Weight 3.5 lbs
Country of Origin Germany *
Item Excavator Hook
Hook Attachment Type Bolt On
Trade Size 1-3/4"
Working Load Limit 5500 lb.
Hook Opening 1-3/16"
Hook Reach Length 5-13/16"
Bolt Size M12
Standards EN 1677-1
* This product's country of origin is subject to change

Compliance and Restrictions