Check Availability
  • RUBBERMAID 

    Yellow Vinyl Replacement Bag, 1 EA

  • Item # 52VK78
  • Mfr. Model # 1966719
Yellow Vinyl Replacement Bag, 1 EA Replacement Bag,Yellow,Vinyl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for secure attachment to a janitorial or housekeeping cart, this versatile, heavy-duty bag can be used to hold linens for laundering, waste for disposal, and more.
Show More Close
 

Technical Specifications

Item # 52VK78
Mfr. Model # 1966719
UNSPSC #47121502
Catalog Page 1525
Shipping Weight 1.2 lbs
Country of Origin China *
Cart Product Grouping Cart Accessory
Color Yellow
Material Vinyl
For Use With Mfr. No. 6173-88
Overall Length 17-1/2"
Overall Height 30-1/2"
Overall Width 10-1/2"
Includes Double Zipper
Item Replacement Bag
* This product's country of origin is subject to change

Compliance and Restrictions