Check Availability
  • RUBBERMAID 

    Yellow Vinyl Replacement Bag, 1 EA

  • Item # 49DR32
  • Mfr. Model # 1966881
Yellow Vinyl Replacement Bag, 1 EA Replacement Bag,Yellow,Vinyl Replacement Bag,Yellow,Vinyl Replacement Bag,Yellow,Vinyl Replacement Bag,Yellow,Vinyl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for secure attachment to a janitorial or housekeeping cart, this versatile, heavy-duty bag can be used to hold linens for laundering, waste for disposal, and more.
Show More Close
 

Technical Specifications

Item # 49DR32
Mfr. Model # 1966881
UNSPSC #47121502
Shipping Weight 1.7 lbs
Country of Origin China *
Cart Product Grouping Cart Accessory
Color Yellow
Material Vinyl
For Use With Mfr. Nos. 9T79, 9T72, 9T73, 9T74, 9T75, 9T92
Overall Length 17-1/2"
Overall Height 33"
Overall Width 10-1/2"
Item Replacement Bag
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close