Check Availability
Yellow Mop Bucket and Wringer, 6-1/2 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 493H19
Mfr. Model # FG748000YEL
UNSPSC #47121804
Shipping Weight 20.2 lbs
Country of Origin USA *
Item Mop Bucket and Wringer
Capacity 6-1/2 gal.
Color Yellow
Wringer Type Side Press
Mechanism Hand Operated
Mop Capacity 10 to 32 oz.
Shape Oval
Bucket/Pail Material Plastic
Handle Material Steel
Caster Type 3" Nonmarking
Overall Height 23-1/2"
Overall Length 18-7/8"
Overall Width 16-5/8"
Color Coding System Yes
Wringer Color Yellow
Wringer Material Plastic/Steel
Bucket/Pail Height 22-7/64"
Bucket/Pail Length 18-39/64"
Bucket/Pail Width 16-45/64"
Bottom Drain No
Anti-Spill Yes
Metal Detectable No
Series WaveBrake(R)
For Use With String Mop Sizes Ranging from XS - XL
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In