This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • RUBBERMAID 

    Wagon Truck With 5th Wheel, 2000 lb. Load Capacity, Pneumatic Wheel Type, 12" Wheel Diameter

  • Item # 4AAW5
  • Mfr. Model # FG447800BLA
Wagon Truck With 5th Wheel, 2000 lb. Load Capacity, Pneumatic Wheel Type, 12" Wheel Diameter Wagon Truck With 5th Wheel,Black Wagon Truck With 5th Wheel,Black Wagon Truck With 5th Wheel,Black Wagon Truck With 5th Wheel,Black

See alternate products available online.

Product Details

The Rubbermaid Commercial 5th wheel wagon truck is ideal for moving large, heavy loads in almost any environment, indoors and outdoors. 5th wheel steering allows the front axle to pivot and turn with a tight radius. T-bar pull handle stays upright when not in use. Includes a nonskid surface, molded-in tie downs, perimeter deck channel, and retainer clips. 2000-lb. capacity.
Show More Close
 

Technical Specifications

Item # 4AAW5
Mfr. Model # FG447800BLA
UNSPSC #24101504
Catalog Page 1171
Shipping Weight 98.0 lbs
Country of Origin USA *
Item Wagon Truck With 5th Wheel
Load Capacity 2000 lb.
Overall Length 56-1/4"
Deck Material Structural Foam
Overall Width 24-1/4"
Overall Height 17-1/2"
Wheel Type Pneumatic
Wheel Diameter 12"
Wheel Width 4"
Handle Included Yes
Deck Type Solid
Deck Length 48"
Deck Width 24"
Deck Height 17-1/2"
Handle Length 32 1/2"
Finish Powder Coated
Color Black
Assembled/Unassembled Unassembled
Includes Molded-in tie-down slots for load security
Frame Material Steel
Wheel Material Rubber
* This product's country of origin is subject to change

Welcome Sign In