Check Availability
  • RUBBERMAID 

    Untouchable 50 gal. Square Open Top Utility Trash Can, 34-1/4"H, Beige

  • Item # 5M826
  • Mfr. Model # FG395900BEIG
Untouchable 50 gal. Square Open Top Utility Trash Can, 34-1/4"H, Beige Trash Can,Square,50 gal.,Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial Untouchable® open-top trash can is space-efficient and economical. Ideal for hotel lobbies, offices, restrooms, shopping malls, and restaurants. The trash can is a square, injection-molded, LLDPE garbage can that has a 50-gal. capacity and is suitable for use with various accessories, including a swing top, a funnel top, and disposable trash can liners (each sold separately). LLDPE (linear low-density polyethylene) has greater resistance to dents, cracks, punctures, and ultraviolet (UV) rays than LDPE (low-density polyethylene). Cinch allows for bag retention and eliminates knot tying.
Show More Close
 

Technical Specifications

Item # 5M826
Mfr. Model # FG395900BEIG
UNSPSC #47121702
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Indoor, Outdoor
Trash Container Capacity Range 45-55G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Square
Trash Container Capacity 50 gal.
Primary Container Color Beige
Height 34-1/4"
Trash Can Dia./Width 19-1/2"
Opening Closure Type None
Series Untouchable
Basic Container Material Plastic
Specific Container Material LLDPE
Top Design Open Top
Finish UV Stabilized
Lid Options No Lid
For Use With Lid Grainger Item Number 5M772
For Use With Lid Mfr. Model Number FG266400BEIG
Features Durable And Crack Resistant, Even Under Tough Indoor/Outdoor Conditions. Perfect For Hotel Lobbies, Offices, Restrooms, Shopping Malls, Restaurants And Other Public Locations.
Standards UL, CSFM Approved
* This product's country of origin is subject to change

Welcome Sign In