Check Availability
  • RUBBERMAID 

    Untouchable 23 gal. Square Open Top Utility Trash Can, 30-7/8"H, Beige

  • Item # 5W005
  • Mfr. Model # FG356988BEIG
Untouchable 23 gal. Square Open Top Utility Trash Can, 30-7/8"H, Beige Trash Can,Square,23 gal.,Beige Trash Can,Square,23 gal.,Beige Trash Can,Square,23 gal.,Beige Trash Can,Square,23 gal.,Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial Untouchable® open-top trash can is space-efficient and economical. Ideal for hotel lobbies, offices, restrooms, shopping malls, and restaurants. The trash can is a square, injection-molded, LLDPE garbage can that has a 23-gal. capacity and is suitable for use with various accessories, including a swing top, a funnel top, and disposable trash can liners (each sold separately). LLDPE (linear low-density polyethylene) has greater resistance to dents, cracks, punctures, and ultraviolet (UV) rays than LDPE (low-density polyethylene). Cinch allows for bag retention and eliminates knot tying.
Show More Close
 

Technical Specifications

Item # 5W005
Mfr. Model # FG356988BEIG
UNSPSC #47121702
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Indoor, Outdoor
Trash Container Capacity Range 20-32G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Square
Trash Container Capacity 23 gal.
Primary Container Color Beige
Height 30-7/8"
Trash Can Dia./Width 15-1/2"
Opening Closure Type None
Series Untouchable
Basic Container Material Plastic
Specific Container Material Polyethylene
Top Design Open Top
Finish Smooth
Lid Options No Lid
For Use With Lid Grainger Item Number 5W006
For Use With Lid Mfr. Model Number FG268988BEIG
Includes Liner Cinch
Features Sleek Design For A Professional Image.
* This product's country of origin is subject to change

Welcome Sign In