Check Availability
  • RUBBERMAID 

    Untouchable 23 gal. Square Open Top Utility Trash Can, 30-7/8"H, Brown

  • Item # 5M823
  • Mfr. Model # FG356988BRN
Untouchable 23 gal. Square Open Top Utility Trash Can, 30-7/8"H, Brown Trash Can,Square,23 gal.,Brown Trash Can,Square,23 gal.,Brown Trash Can,Square,23 gal.,Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Constructed of linear low density polyethylene, the Rubbermaid Commercial Untouchable® Trash Can is compatible with swing tops and funnel tops. It's resistant to dents, cracks, punctures, and UV rays. The can liner cinch allows bag retention and eliminates knot tying.
Show More Close
 

Technical Specifications

Item # 5M823
Mfr. Model # FG356988BRN
UNSPSC #47121702
Shipping Weight 6.6 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Indoor, Outdoor
Trash Container Capacity Range 20-32G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Square
Trash Container Capacity 23 gal.
Primary Container Color Brown
Height 30-7/8"
Trash Can Dia./Width 15-1/2"
Opening Closure Type None
Series Untouchable
Basic Container Material Plastic
Specific Container Material Polyethylene
Top Design Open Top
Finish Smooth
Lid Options No Lid
For Use With Lid Grainger Item Number 3APV2
For Use With Lid Mfr. Model Number FG268988BLA
Includes Liner Cinch
Features Sleek Design For A Professional Image.
* This product's country of origin is subject to change

Welcome Sign In