Check Availability
  • RUBBERMAID 

    Untouchable® 22 gal. Round Open Top Utility Trash Can, 30-1/8"H, Gray

  • Item # 4HC02
  • Mfr. Model # FG354600GRAY
Untouchable® 22 gal. Round Open Top Utility Trash Can, 30-1/8"H, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rubbermaid Commercial Untouchable® open-top trash can is space-efficient and economical. This round trash can is injection-molded LLDPE (linear low-density polyethylene) with a greater resistance to dents, cracks, punctures, and ultraviolet (UV) rays than LDPE (low-density polyethylene). Suitable for use with various accessories, including a swing top, a funnel top, and disposable trash can liners (each sold separately).
Show More Close
 

Technical Specifications

Item # 4HC02
Mfr. Model # FG354600GRAY
UNSPSC #47121702
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Indoor, Outdoor
Trash Container Capacity Range 20-32G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Round
Trash Container Capacity 22 gal.
Primary Container Color Gray
Height 30-1/8"
Trash Can Dia./Width 15-3/4"
Opening Closure Type None
Container Depth 15-3/4"
Series Untouchable(R)
Basic Container Material Plastic
Specific Container Material LLDPE
Top Design Open Top
Finish Smooth
Lid Options No Lid
For Use With Lid Grainger Item Number 5M773
For Use With Lid Mfr. Model Number FG266400GRAY
Features Durable And Crack Resistant, Even Under Tough Indoor/Outdoor Conditions. Perfect For Hotel Lobbies, Offices, Restrooms, Shopping Malls, Restaurants And Other Public Locations.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms