Check Availability
  • RUBBERMAID 

    Unscented Foam Hand Soap, 1600mL Cartridge, One Shot, 4 PK

  • Item # 15A652
  • Mfr. Model # FG750390
Unscented Foam Hand Soap, 1600mL Cartridge, One Shot, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15A652
Mfr. Model # FG750390
UNSPSC #53131608
Shipping Weight 16.35 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series One Shot
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1600mL
Hygiene Properties None
Formula Enriched with Skin Conditioners
Fragrance Unscented
Color Dye Free
Uses Dispenser One Shot Dispenser
Item Hand Soap
Green Certification or Other Recognition Green Seal Certified
* This product's country of origin is subject to change

Alternate Search Terms