Check Availability
  • RUBBERMAID 

    Tropical Sunrise Oil Based Air Freshener Refill, 48mL, 6PK

  • Item # 14L992
  • Mfr. Model # FG402472
Tropical Sunrise Oil Based Air Freshener Refill, 48mL, 6PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

VOC-free air freshener uses a continuous-operation fan to precisely deliver fragrance and odor neutralizer for 60 days without the use of batteries.
Show More Close
 

Technical Specifications

Item # 14L992
Mfr. Model # FG402472
UNSPSC #47131812
Catalog Page 1507
Shipping Weight 1.55 lbs
Country of Origin Malaysia *
Item Oil Based Air Freshener Refill
Coverage 6000 cu. ft.
For Use With Mfr. No. FG402430
Refill Size 48mL
Fragrance Tropical Sunrise
Includes Refill
Height 4-1/2"
Width 2-1/4"
Length 2-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms