Check Availability
  • RUBBERMAID 

    Synthetic Push Broom Head, 18" Sweep Face

  • Item # 53GX68
  • Mfr. Model # FG9B0800GRAY
Synthetic Push Broom Head, 18" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This push broom head is ideal for sweeping dirt and debris on various interior or exterior surfaces.
Show More Close
 

Technical Specifications

Item # 53GX68
Mfr. Model # FG9B0800GRAY
UNSPSC #47131615
Shipping Weight 1.7 lbs
Country of Origin China *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 18"
Trim Length 3"
Basic Bristle Material Synthetic
Specific Bristle Material Polypropylene
Bristle Color Gray
Color Coding System No
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Plastic
Block Size 18"
Broom Connection Type Acme Thread
Broom Grade Medium-Duty
Chemical Resistant Yes
Acid Resistant Yes
Series NA
Features Two Handle Holes On Either Side of Block for Even Wear
For Use With Mfr. No. FG9B7100
Item Push Broom Head
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms