Check Availability
  • RUBBERMAID 

    Synthetic Push Broom, 18" Sweep Face

  • Item # 9MG42
  • Mfr. Model # FG9B0000GRAY
  • (5)
Synthetic Push Broom, 18" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial push broom contains flagged polypropylene bristles for removing fine dirt and dust. Ideal for large spaces including highly polished surfaces. Two-threaded handle holes on either side of block for even wear. An angle brace adds support and stability (sold separately). Handle sold separately.
Show More Close
 

Technical Specifications

Item # 9MG42
Mfr. Model # FG9B0000GRAY
UNSPSC #47131615
Shipping Weight 1.8 lbs
Country of Origin China *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 18"
Trim Length 3"
Basic Bristle Material Synthetic
Specific Bristle Material Polypropylene
Bristle Color Gray
Color Coding System No
Broom Handle Diameter 1"
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Plastic
Block Size 18"
Broom Connection Type Acme Thread
Broom Application Smooth
Broom Grade Light-Duty
Chemical Resistant Yes
Acid Resistant Yes
Series Fine Floor Sweeps
Features Two-threaded handle holes on either side of block for even wear. Handles sold separately.
For Use With Mfr. No. FG635100LAC, FG634400GRAY, FG635700BLA, FG636100LAC, FG636400LAC,
Includes Block
Item Push Broom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms