Check Availability
  • RUBBERMAID 

    Synthetic Push Broom, 24" Sweep Face

  • Item # 9AEF0
  • Mfr. Model # FG9B0200GRAY
  • (6)
Synthetic Push Broom, 24" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compatible with a variety of Rubbermaid Commercial accessories, including angle braces and handles, the Rubbermaid Commercial Broom Head is great for use in large spaces, on highly polished surfaces and standard flooring. The two threaded handle holes make it easy to switch from side to side for more even wear.
Show More Close
 

Technical Specifications

Item # 9AEF0
Mfr. Model # FG9B0200GRAY
UNSPSC #47131615
Catalog Page 1539
Shipping Weight 2.1 lbs
Country of Origin China *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 24"
Trim Length 3"
Basic Bristle Material Synthetic
Specific Bristle Material Polypropylene
Bristle Color Gray
Color Coding System No
Broom Handle Diameter 1"
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Plastic
Block Size 24"
Broom Connection Type Acme Thread
Broom Application Smooth
Broom Grade Light-Duty
Chemical Resistant Yes
Acid Resistant Yes
Series Fine Floor Sweeps
Features Two-threaded handle holes on either side of block for even wear. Handles sold separately.
For Use With Mfr. No. FG635100LAC, FG634400GRAY, FG635700BLA, FG636100LAC, FG636400LAC,
Includes Block
Item Push Broom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms