Check Availability
  • RUBBERMAID 

    Synthetic Push Broom, 36" Sweep Face

  • Item # 8GWY7
  • Mfr. Model # FG9B1900MARN
Synthetic Push Broom, 36" Sweep Face Push Broom,Head,36",Maroon Push Broom,Head,36",Maroon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial floor sweep has a push broom head with coarse polypropylene and polystyrene bristles and a hardwood block for sweeping large, open spaces. Use indoors or outdoors to remove heavy dirt and debris from rough surfaces. Bristles resist stains and odors. The block has 2 threaded handle holes that enable the handle to be switched from one side to the other for even wear. Handle and angle brace (sold separately).
Show More Close
 

Technical Specifications

Item # 8GWY7
Mfr. Model # FG9B1900MARN
UNSPSC #47131615
Catalog Page 1540
Shipping Weight 2.75 lbs
Country of Origin China *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 36"
Trim Length 2-7/8"
Basic Bristle Material Synthetic
Specific Bristle Material Polypropylene, Polystyrene
Bristle Color Maroon
Color Coding System No
Broom Handle Diameter 1"
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Wood
Block Size 36"
Broom Connection Type Braced
Broom Application Rough
Broom Grade Heavy-Duty
Chemical Resistant Yes
Acid Resistant Yes
Series Heavy Duty Floor Sweeps
Features Heavy-duty bristles resist stains and odors and are designed for use in the most demanding industrial applications. Two-threaded handle holes on either side of block for even wear. Handles sold separately.
For Use With Mfr. No. FG635100LAC, FG634400GRAY, FG635700BLA, FG636100LAC, FG636400LAC,
Includes Block
Item Push Broom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms