Check Availability
  • RUBBERMAID 

    Synthetic Floor Sweep, 24" Sweep Face

  • Item # 43WZ94
  • Mfr. Model # FG9B1700MARN
Synthetic Floor Sweep, 24" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This push broom head is ideal for sweeping dirt and debris on various interior or exterior surfaces.
Show More Close
 

Technical Specifications

Item # 43WZ94
Mfr. Model # FG9B1700MARN
UNSPSC #47131605
Shipping Weight 2.13 lbs
Country of Origin China *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 24"
Trim Length 3"
Basic Bristle Material Synthetic
Specific Bristle Material Polyester, Polypropylene
Bristle Color Maroon
Color Coding System No
Broom Handle Material No Handle
Broom Handle Tip Material No Handle
Broom Handle Diameter No Handle
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Plastic
Block Size 24"
Broom Connection Type Acme Thread
Broom Application Any Surface
Broom Grade Heavy-Duty
Chemical Resistant Yes
Acid Resistant Yes
Includes Block
Item Floor Sweep
* This product's country of origin is subject to change

Welcome Sign In