Check Availability
  • RUBBERMAID 

    Synthetic Angle Broom, 10-1/2" Sweep Face

  • Item # 1CF98
  • Mfr. Model # FG638500GRAY
Synthetic Angle Broom, 10-1/2" Sweep Face Angle Broom,Head and Handle,10-1/2",Gray Angle Broom,Head and Handle,10-1/2",Gray Angle Broom,Head and Handle,10-1/2",Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial angle broom with polyethylene bristles and aluminum handle has sturdy bristles that are cut and shaped to make sweeping easier. Polypropylene bristles are both stain-resistant and designed for durability. These fusion-set, permanent bristles will not pull out of the broom handle. The sturdy handle resists breaking and wear.
Show More Close
 

Technical Specifications

Item # 1CF98
Mfr. Model # FG638500GRAY
UNSPSC #47131604
Shipping Weight 1.0 lbs
Country of Origin China *
Floor Tool Type Broom Head and Handle
Broom Style Angle Broom
Sweep Face 10-1/2"
Trim Length 6-3/4"
Basic Bristle Material Synthetic
Specific Bristle Material Polypropylene
Bristle Color Gray
Broom Handle Length 57"
Broom Handle Color Silver
Broom Block Material Plastic
Broom Connection Type Acme Thread
Item Angle Broom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms