Check Availability
  • RUBBERMAID 

    Stack and Nest Container, Gray, 10"H x 23-1/2"L x 19-1/2"W, 1EA

  • Item # 8AG61
  • Mfr. Model # FG173100GRAY
Stack and Nest Container, Gray, 10"H x 23-1/2"L x 19-1/2"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial Stack and Nest Palletote® storage container provides cost-effective storage and transport. Each storage box is made of high-density polyethylene with high stress crack resistance. Nestable and stackable. Slip-textured bottoms. Recommended operating temperature: -10°F to 130°F. Fits 48" x 40" pallets. USDA tested.
Complies with FDA regulations for use in meat and poultry plants.
Show More Close
 

Technical Specifications

Item # 8AG61
Mfr. Model # FG173100GRAY
UNSPSC #24112110
Catalog Page 1291
Shipping Weight 5.8 lbs
Country of Origin USA *
Item - Stack and Nest Container Stacking Container
Outside Length 23-1/2"
Outside Width 19-1/2"
Outside Height 10"
Inside Length 19-1/2"
Inside Width 16-1/2"
Inside Height 9-1/4"
Volume Capacity 2.00 cu. ft.
Load Capacity 100 lb.
Color Gray
Material High Density Polyethylene
Use Lid Number Mfr. No. FG173000GRAY
Standards FDA Compliant Materials, USDA
Storage Container Style Solid Walls, Solid Bottom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms