Check Availability
  • RUBBERMAID 

    Spray Air Freshener Dispenser, Battery Operated, 6,000 cu. ft., White

  • Item # 52JR41
  • Mfr. Model # 1793535
Spray Air Freshener Dispenser, Battery Operated, 6,000 cu. ft., White Spray Air Dispenser,White,4-5/16"L,Wall Spray Air Dispenser,White,4-5/16"L,Wall
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52JR41
Mfr. Model # 1793535
UNSPSC #47131706
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Spray Air Freshener Dispenser
Refill Type Aerosol Canister
Mounting Type Wall
Power Method Battery Operated
Color White
Coverage 6,000 cu. ft.
Length 4-5/16"
Width 3-21/32"
Height 9-33/64"
Case Quantity 6
Features LCD Model Features Flexible Programming Options for 12/24 hr. Per day or 5, 6, 7 days Per Week, LCD Includes Visual Battery Gauge and Patented days To Refill Indicators, Smart Chip Technology Maximizes Odor Control Effectiveness for 90 to 180 days, Lowest Cost-in-Use System, Built-In LCD
* This product's country of origin is subject to change

Compliance and Restrictions