Check Availability
Spray Air Dispenser,White,5-13/64"L,Wall Spray Air Dispenser,White,5-13/64"L,Wall
  • RUBBERMAID 

    Spray Air Dispenser,White,5-13/64"L,Wall

  • Item # 52JR49
  • Mfr. Model # FG4870056
  • (1)
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 52JR49
Mfr. Model # FG4870056
UNSPSC #47131706
Shipping Weight 1.28 lbs
Country of Origin Malaysia *
Item Spray Air Freshener Dispenser
Refill Type Aerosol Canister
Mounting Type Wall
Power Method Battery Operated
Color White
Coverage 6,000 cu. ft.
Length 5-13/64"
Width 3-1/2"
Height 8-25/32"
Case Quantity 6
Features Alternating Scents Eliminate Fragrance Fatigue Automatically, Programmable Freshness, Cost Effective Solution, Built-In LCD

* This product's country of origin is subject to change

Compliance and Restrictions