Check Availability
  • RUBBERMAID 

    Slim Jim® 8 gal. Rectangular Flat Top Utility Wastebasket, 21-7/64"H, White

  • Item # 38UJ55
  • Mfr. Model # 1883555
Slim Jim® 8 gal. Rectangular Flat Top Utility Wastebasket, 21-7/64"H, White Wastebasket,Rectangular,8 gal.,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This step-on trash can is compact and constructed with premium-quality plastic. Designed with liner retainer band that easily and securely holds polyliners. Feature smooth surfaces and contoured edges that are easy to clean.
Show More Close
 

Technical Specifications

Item # 38UJ55
Mfr. Model # 1883555
UNSPSC #47121702
Shipping Weight 8.75 lbs
Country of Origin USA *
Item Wastebasket
Indoor/Outdoor Indoor
Trash Container Capacity Range 0-19G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Rectangular
Trash Container Capacity 8 gal.
Primary Container Color White
Height 21-7/64"
Trash Can Dia./Width 10-3/4"
Opening Closure Type Step-On
Container Depth 10-21/32"
Series Slim Jim(R)
Basic Container Material Plastic
Specific Container Material Plastic
Top Design Flat Top
Finish Smooth
Lid Options Lid Included
Features Slim Profile And Small Footprint Maximize Space To Fit In Tightest Spaces. Quiet And Controlled Lid-Closure Minimizes Noise To Enhance Guest And Patient Satisfaction.
* This product's country of origin is subject to change

Welcome Sign In