Check Availability
  • RUBBERMAID 

    Slim Jim® 4 gal. Rectangular Flat Top Utility Wastebasket, 19"H, Black

  • Item # 45UZ78
  • Mfr. Model # 1901982
Slim Jim® 4 gal. Rectangular Flat Top Utility Wastebasket, 19"H, Black Wastebasket,Rectangular,4 gal.,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hands-free, foot-activated, self-closing lid eliminates contact with refuse; a tight seal prevents odors from escaping. Lid is quiet and controlled lid-closure minimizes noise to enhance guest and patient satisfaction. Fingerprint-resistant stainless steel is easy to maintain.
Show More Close
 

Technical Specifications

Item # 45UZ78
Mfr. Model # 1901982
UNSPSC #47121702
Catalog Page 1556
Shipping Weight 12.1 lbs
Country of Origin China *
Item Wastebasket
Indoor/Outdoor Indoor
Trash Container Capacity Range 0-19G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Rectangular
Trash Container Capacity 4 gal.
Primary Container Color Black
Height 19"
Trash Can Dia./Width 14"
Opening Closure Type Step-On
Container Depth 11-29/32"
Series Slim Jim(R)
Basic Container Material Metal
Specific Container Material Stainless Steel
Top Design Flat Top
Finish Brushed
Lid Options Lid Included
Includes Plastic Liner
Features Slim Profile And Small Footprint Maximize Space To Fit In Tightest Spaces. Quiet And Controlled Lid-Closure Minimizes Noise To Enhance Guest And Patient Satisfaction.
Standards FM Approved, Meets OSHA Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms