Check Availability
  • RUBBERMAID 

    Slim Jim® 4 gal. Rectangular Flat Top Utility Wastebasket, 15-45/64"H, White

  • Item # 38UJ56
  • Mfr. Model # 1883554
Slim Jim® 4 gal. Rectangular Flat Top Utility Wastebasket, 15-45/64"H, White Wastebasket,Rectangular,4 gal.,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This utility wastebasket is designed for indoor applications.
Show More Close
 

Technical Specifications

Item # 38UJ56
Mfr. Model # 1883554
UNSPSC #47121702
Shipping Weight 5.85 lbs
Country of Origin USA *
Item Wastebasket
Indoor/Outdoor Indoor
Trash Container Capacity Range 0-19G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Rectangular
Trash Container Capacity 4 gal.
Primary Container Color White
Height 15-45/64"
Trash Can Dia./Width 9"
Opening Closure Type Step-On
Container Depth 9-5/64"
Series Slim Jim(R)
Basic Container Material Plastic
Specific Container Material Plastic
Top Design Flat Top
Finish Smooth
Lid Options Lid Included
Features Slim Profile And Small Footprint Maximize Space To Fit In Tightest Spaces. Quiet And Controlled Lid-Closure Minimizes Noise To Enhance Guest And Patient Satisfaction.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms