Check Availability
  • RUBBERMAID 

    Slim Jim® 35 gal. Square Open Top Utility Trash Can, 27-5/8"H, Gray

  • Item # 59JM13
  • Mfr. Model # 59JM13
Slim Jim® 35 gal. Square Open Top Utility Trash Can, 27-5/8"H, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This trash can is designed to help provide a utility solution for a range of applications.
Show More Close
 

Technical Specifications

Item # 59JM13
Mfr. Model # 59JM13
UNSPSC #47121702
Shipping Weight 13.2 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Indoor, Outdoor
Trash Container Capacity Range 33-44G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Square
Trash Container Capacity 35 gal.
Primary Container Color Gray
Height 27-5/8"
Trash Can Dia./Width 19-1/2"
Opening Closure Type None
Series Slim Jim(R)
Basic Container Material Plastic
Specific Container Material LLDPE
Top Design Open Top
Finish Smooth
Lid Options Lid Included
Includes Liner Ring
Features Durable and Crack Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms