Check Availability
  • RUBBERMAID 

    Slim Jim® 24 gal. Rectangular Flat Top Utility Trash Can, 32-1/2"H, Beige

  • Item # 38UJ58
  • Mfr. Model # 1883552
Slim Jim® 24 gal. Rectangular Flat Top Utility Trash Can, 32-1/2"H, Beige Trash Can,Rectangular,24 gal.,Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This step-on trash can is compact and constructed with premium-quality plastic. Designed with liner retainer band that easily and securely holds polyliners. Feature smooth surfaces and contoured edges that are easy to clean.
Show More Close
 

Technical Specifications

Item # 38UJ58
Mfr. Model # 1883552
UNSPSC #47121702
Shipping Weight 17.0 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Indoor, Outdoor
Trash Container Capacity Range 20-32G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Rectangular
Trash Container Capacity 24 gal.
Primary Container Color Beige
Height 32-1/2"
Trash Can Dia./Width 14"
Opening Closure Type Step-On
Container Depth 13-57/64"
Series Slim Jim(R)
Basic Container Material Plastic
Specific Container Material Plastic
Top Design Flat Top
Finish Smooth
Lid Options Lid Included
Features Slim Profile And Small Footprint Maximize Space To Fit In Tightest Spaces. Quiet And Controlled Lid-Closure Minimizes Noise To Enhance Guest And Patient Satisfaction.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms