Check Availability
  • RUBBERMAID 

    Slim Jim® 23 gal. Rectangular Open Top Utility Trash Can, 30"H, Blue

  • Item # 49AJ39
  • Mfr. Model # 1956185
Slim Jim® 23 gal. Rectangular Open Top Utility Trash Can, 30"H, Blue Utility Container,23 gal,Plastic,Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This trash can is designed to help provide a utility solution for a range of applications.
Show More Close
 

Technical Specifications

Item # 49AJ39
Mfr. Model # 1956185
UNSPSC #47121702
Catalog Page 1557
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Indoor, Outdoor
Trash Container Capacity Range 20-32G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Rectangular
Trash Container Capacity 23 gal.
Primary Container Color Blue
Height 30"
Trash Can Dia./Width 11"
Opening Closure Type None
Series Slim Jim(R)
Basic Container Material Plastic
Specific Container Material Plastic
Top Design Open Top
Container Strength Medium Duty
Finish UV Protectant
Lid Options No Lid
For Use With Lid Grainger Item Number 43XA43
For Use With Lid Mfr. Model Number FG267360BLUE
For Use With Dolly Grainger Item Number 49AJ51
For Use With Dolly Mfr. Model Number 1968468
Features Venting Channels, (4) Bags Cinches Secure Liners, knot-Free, Base and Rim Handles, Collect and Transport Up to (4) Streams of Waste and Recyclables, Rib-Strengthened Rim Design
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms