Check Availability
  • RUBBERMAID 

    Slim Jim® 23 gal. Rectangular Open Top Utility Trash Can, 30"H, Gray

  • Item # 2FTG3
  • Mfr. Model # FG354060GRAY
Slim Jim® 23 gal. Rectangular Open Top Utility Trash Can, 30"H, Gray Utility Container,23 gal.,Gray Utility Container,23 gal.,Gray Utility Container,23 gal.,Gray Utility Container,23 gal.,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial Slim Jim® utility can is designed to make trash removal easy. Venting channels take the strain out of liner removal, while the garbage can's liner cinches to make removal faster. The trash can features molded handles and base grips for easy lifting and handling. Sturdy plastic construction.
Show More Close
 

Technical Specifications

Item # 2FTG3
Mfr. Model # FG354060GRAY
UNSPSC #47121702
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Indoor, Outdoor
Trash Container Capacity Range 20-32G
Receptacle Container Style Utility
Container Shape Rectangular
Trash Container Capacity 23 gal.
Primary Container Color Gray
Height 30"
Trash Can Dia./Width 11"
Opening Closure Type None
Series Slim Jim(R)
Basic Container Material Plastic
Specific Container Material Plastic
Top Design Open Top
Finish UV Stabilized Gel Coat
Lid Options No Lid
Vented Yes
For Use With Lid Grainger Item Number 3U640
For Use With Lid Mfr. Model Number FG267360GRAY
For Use With Dolly Grainger Item Number 49AJ51
For Use With Dolly Mfr. Model Number 1968468
Includes Venting Channels, Molded-In Handles and Base Grips
Features Vented
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms