Check Availability
  • RUBBERMAID 

    Side Mounted Single Flush Toilet/Urinal Flush Valve Retrofit Kit

  • Item # 52JT35
  • Mfr. Model # FG401187A
Side Mounted Single Flush Toilet/Urinal Flush Valve Retrofit Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Convert your manual unit to a sensor-activated model with these flush valve retrofit kits. Sensor sets the flushing mechanism when a user is detected, then completes the flush when the user steps away.
Show More Close
 

Technical Specifications

Item # 52JT35
Mfr. Model # FG401187A
UNSPSC #40141609
Shipping Weight 2.0 lbs
Country of Origin Taiwan *
Item Flush Valve Retrofit Kit
Fixture Type Toilet/Urinal
Basic Power Source Battery
Mounting Position Side
Converts Manual to Automatic
Gallons per Flush Does Not Contain a Water Control Valve
Standards ADA Compliant
Battery Life 3 yr. @ 100,000 Flushes
Sensor Range 2 to 36"
Finish Polished Chrome
Manufacturers Warranty Length 3 yr.
Flush Mode Single Flush
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms