Check Availability
Side Mounted Single Flush Toilet/Urinal Flush Valve Retrofit Kit
  • RUBBERMAID 

    Side Mounted Single Flush Toilet/Urinal Flush Valve Retrofit Kit

  • Item # 2TEU2
  • Mfr. Model # FG401186A
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Convert your manual unit to a sensor-activated model with these flush valve retrofit kits. Sensor sets the flushing mechanism when a user is detected, then completes the flush when the user steps away.
Show More Close
 

Technical Specifications

Item # 2TEU2
Mfr. Model # FG401186A
UNSPSC #30181505
Catalog Page 2745
Shipping Weight 2.0 lbs
Country of Origin Taiwan *
Item Flush Valve Retrofit Kit
Fixture Type Toilet/Urinal
Basic Power Source Battery
Mounting Position Side
Converts Manual to Automatic
Gallons per Flush Does Not Contain a Water Control Valve
Standards ADA Compliant
Battery Life 100,000 Flushes
Sensor Range 8 to 48"
Depth 3-1/3"
Height 2-4/5"
Length 4-3/4"
Finish Chrome
Manufacturers Warranty Length 3 yr.
For Use With Sloan(R) and Zurn(R) Flushometers
Includes (4)C Batteries and Installation Tools
Flush Mode Single Flush

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms