Check Availability
  • RUBBERMAID 

    Side Mounted Single Flush Toilet/Urinal Flush Valve Retrofit Kit

  • Item # 2TET9
  • Mfr. Model # FG401805A
Side Mounted Single Flush Toilet/Urinal Flush Valve Retrofit Kit Retrofit Kit,Toilet/Urinal,Over-Handle Retrofit Kit,Toilet/Urinal,Over-Handle Retrofit Kit,Toilet/Urinal,Over-Handle Retrofit Kit,Toilet/Urinal,Over-Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Convert your manual unit to a sensor-activated model with these flush valve retrofit kits. Sensor sets the flushing mechanism when a user is detected, then completes the flush when the user steps away.
Show More Close
 

Technical Specifications

Item # 2TET9
Mfr. Model # FG401805A
UNSPSC #30181506
Catalog Page 2745
Shipping Weight 1.85 lbs
Country of Origin Taiwan *
Item Flush Valve Retrofit Kit
Fixture Type Toilet/Urinal
Basic Power Source Battery
Mounting Position Side
Converts Manual to Automatic
Gallons per Flush Does Not Contain a Water Control Valve
Standards ADA Compliant
Battery Life 60,000 Flushes
Sensor Range 8 to 48"
Depth 3-5/16"
Height 2-13/16"
Length 4-3/4"
Finish Chrome
Manufacturers Warranty Length 3 yr.
For Use With Sloan(R) and Zurn(R) Flushometers
Includes (4)C Batteries and Installation Tools
Flush Mode Single Flush
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms