Check Availability
  • RUBBERMAID 

    Side Gate Synthetic String Wet Mop Head, Blue

  • Item # 9MD56
  • Mfr. Model # FGC11306BL00
  • (1)
Side Gate Synthetic String Wet Mop Head, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial Swinger Loop® wet mop is a looped-end, tail banded mop that provides greater floor coverage. This wet mop has a 4-ply blend of cotton and synthetic yarns for absorbency and strength. Launderable for long product life. Ideal for large spaces, such as stadiums, meeting rooms, or banquet rooms.
Show More Close
 

Technical Specifications

Item # 9MD56
Mfr. Model # FGC11306BL00
UNSPSC #47131619
Shipping Weight 1.35 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Synthetic
Launderable Yes
Mop Head Color Blue
Dry Weight 28 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 1"
Ply 4
Series Swinger Loop(R)
For Use With Rubbermaid Commercial Products Mop Handles
Item Wet Mop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms