Check Availability
  • RUBBERMAID 

    Side Gate Synthetic String Wet Mop Head, Blue

  • Item # 8ZCR9
  • Mfr. Model # FGD21306BL00
Side Gate Synthetic String Wet Mop Head, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rubbermaid Commercial Super Stitch® blend mop outperforms and outlasts premium cut-end mops 2 to 1. Mop head has a blend of post-industrial cotton and synthetic fibers for higher absorbency and more launderings than cotton mops. Looped ends and a yarn tail band reduce tangling and fraying for better performance. The synthetic mesh headband resists moisture retention so the mop head can dry between uses.
Show More Close
 

Technical Specifications

Item # 8ZCR9
Mfr. Model # FGD21306BL00
UNSPSC #47131619
Shipping Weight 1.219 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Synthetic
Launderable Yes
Mop Head Color Blue
Dry Weight 18 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 1"
Ply 4
Series Super Stitch(R)
For Use With Rubbermaid Commercial Products Mop Handles
Item Wet Mop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms