Check Availability
  • RUBBERMAID 

    Side Gate Synthetic String Wet Mop Head, Blue

  • Item # 8TPK3
  • Mfr. Model # FGE23800BL00
Side Gate Synthetic String Wet Mop Head, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial universal headband blend mop is a cotton/synthetic yarn blend for almost twice the absorbency of cotton. The floor mop is made with looped ends to reduce fraying. The universal headband fits both side-loading and clamp-style mop handles. This mop is suitable for use in commercial and industrial applications. Mop handle sold separately.
Show More Close
 

Technical Specifications

Item # 8TPK3
Mfr. Model # FGE23800BL00
UNSPSC #47131619
Shipping Weight 1.52 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Synthetic
Launderable Yes
Mop Head Color Blue
Dry Weight 28 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size Universal
Ply 4
For Use With Rubbermaid Commercial Products Mop Handles
Item Wet Mop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms