Check Availability
  • RUBBERMAID 

    Side Gate Synthetic String Wet Mop Head, Blue

  • Item # 8CDF3
  • Mfr. Model # FGE23900BL00
Side Gate Synthetic String Wet Mop Head, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for commercial and industrial applications, the Rubbermaid Commercial Universal Headband Mop has a cotton/synthetic yarn blend that offers almost twice the absorbency of cotton. The looped ends help reduce fraying. The universal headband fits both side-loading and clamp-style mop handles.
Show More Close
 

Technical Specifications

Item # 8CDF3
Mfr. Model # FGE23900BL00
UNSPSC #47131619
Shipping Weight 2.0 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Synthetic
Launderable No
Mop Head Color Blue
Dry Weight 34 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 1"
Ply 4
Series Universal Headband
For Use With Rubbermaid Commercial Products Mop Handles
Item Wet Mop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms