Check Availability
  • RUBBERMAID 

    Side Gate Synthetic String Wet Mop Head, Red

  • Item # 8A639
  • Mfr. Model # FGD21206RD00
  • (1)
Side Gate Synthetic String Wet Mop Head, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Super Stitch® blend mop outperforms and outlasts premium cut-end mops 2 to 1. Balanced blend of cotton and synthetic yarns for absorbency and strength. This general-purpose mop has looped ends and a yarn tail band for greater floor coverage.
Show More Close
 

Technical Specifications

Item # 8A639
Mfr. Model # FGD21206RD00
UNSPSC #47131619
Shipping Weight 1.03 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Synthetic
Launderable Yes
Mop Head Color Red
Dry Weight 16 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 1"
Ply 4
Series Super Stitch(R)
For Use With Rubbermaid Commercial Products Mop Handles
Item Wet Mop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms