Check Availability
  • RUBBERMAID 

    Side Gate Synthetic String Wet Mop Head, Blue

  • Item # 5W649
  • Mfr. Model # FGA41306WH00
Side Gate Synthetic String Wet Mop Head, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial Web Foot® finish mop is made from 4-ply, looped-end synthetic yarn that is designed for a controlled release of floor finish. This floor mop's tailband is sewn on the inside of the mop to help reduce the "drag" patterns common to most finish mops. This floor mop is ideal for commercial and industrial applications.
Show More Close
 

Technical Specifications

Item # 5W649
Mfr. Model # FGA41306WH00
UNSPSC #47131619
Catalog Page 1530
Shipping Weight 1.3 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Synthetic
Launderable No
Mop Head Color Blue
Dry Weight 28 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 1"
Ply 4
Series Web Foot(R)
For Use With Rubbermaid Commercial Products Mop Handles
Item Wet Mop
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms